Menu Search
BURNDY #CT50175C

Unirap Tie, Cable; Nylon; 50 lb.; Natural; 8 in. Long

SKU # 78181033244
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 8 in.
Width: 0.18 in.
Tie Material: Nylon, Standard
Clip Material: Nylon
Color: Natural
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.75 in. (44mm)
Tensile Strength: 50 lb
Package Quantity: 100