Menu Search
DOTTIE #DT14B

Dot-Tie Tie, Cable; Nylon; 18 lb.; Black; 14 in. Long

SKU # 78100250514
Type: Cable Tie
Clip: Self-Locking
Length: 14 in.
Width: 0.16 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 18 lb.
Package Quantity: 100