Menu Search
DOTTIE #DT5B

Dot-Tie Tie, Cable; Nylon; 30 lb.; Black; 6 in. Long

SKU # 78100250505
Type: Cable Tie
Clip: Self-Locking
Length: 6 in.
Width: 0.13 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 1.00 in
Bundle Diameter: 1.38 in. (35mm)
Tensile Strength: 30 lb.
Package Quantity: 100