Menu Search
DOTTIE #DT6B

Dot-Tie Tie, Cable; Nylon; 75 lb.; Black; 8 in. Long

SKU # 78100250506
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 8 in.
Width: 0.16 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Tensile Strength: 75 lb.
Package Quantity: 100