Menu Search
Cable and Wire Management Cable Ties Standard Cable Ties Dome-TopĀ® Tie, Cable; Metal Barb; Nylon, Heat-stabilized; 120 lb.; Bundle dia.: 4 in.

PANDUIT

Dome-TopĀ® Tie, Cable; Metal Barb; Nylon, Heat-stabilized; 120 lb.; Bundle dia.: 4 in.

(2 Product Options) Manufacturer Series: LH Type
  • Type: Cable Tie
  • Clip: Self-Locking
  • Length: 14.9 in. (378mm)
  • Width: 0.275 in. (7mm)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Cable Tie
Clip: Self-Locking
Length: 14.9 in. (378mm)
Width: 0.275 in. (7mm)
Tie Material: Nylon, Heat-stabilized
Clip Material: Stainless Steel Barb
Bundle Diameter - nominal: 4 in. (102mm)
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 120 lb.
Package Quantity: 250