Menu Search
PANDUIT #PLT4H-TL5

Pan-Ty® Tie, Cable; Nylon; 120 lb.; 4 in. Bundle Dia.; Green

SKU # 07498353952 Manufacturer Series: PLT H Type
RoHS Compliant
View more versions of this product
Color: Green
Bundle Diameter: 4 in. (101.6mm)
Length: 14.5 in.
Bundle Diameter - nominal: 4 in.
Package Quantity: 250
Type: Cable Tie
Clip: Locking
Width: 0.3 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 120 lb.