Menu Search
PANDUIT #BT4LH-TL0

Dome-TopĀ® Tie, Cable; Nylon; 120 lb.; Black; 14.9 in. Long

SKU # 07498341272 Manufacturer Series: LH Type
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 14.9 in.
Width: 0.27 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel Barb
Color: Black
Bundle Diameter - nominal: 4 in.
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 120 lb
Package Quantity: 250