Menu Search
Standard Cable Ties Tie, Cable; Nylon; 120 lb.; Black; 21.2 in. Long

PANDUIT #BT6LH-C0

Dome-Top Barb-Ty Tie, Cable; Nylon; 120 lb.; Black; 21.2 in. Long

SKU #07498341283
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cable Tie
Clip: Self-Locking
Length: 21.2 in.
Width: 0.27 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 6.00 in
Bundle Diameter: 6 in.
Tensile Strength: 120 lb
Package Quantity: 100