Menu Search
PANDUIT #PLT8LH-C

Pan-Ty® Tie, Cable; Nylon; 120 lb.; Natural; 8 in. Bundle Dia.

SKU # 07498354855 Manufacturer Series: PLT LH Type
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 27.6 in.
Bundle Diameter - nominal: 8 in.
Bundle Diameter: 8 in. (203.2mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.25 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Color: Natural
Tensile Strength: 250 lb.
Package Quantity: 50