Menu Search
Standard Cable Ties Tie, Cable; Nylon; 124 lb.; UV Cobalt Blue; 15.3 in. Long
PANDUIT #IT9115-CUV6B

Belt-Ty Tie, Cable; Nylon; 124 lb.; UV Cobalt Blue; 15.3 in. Long

SKU # 07498368605
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: In-line Locking
Length: 15.3 in.
Width: 0.35 in.
Tie Material: Nylon, Ultraviolet Resistant
Clip Material: Nylon
Color: UV Cobalt Blue
Bundle Diameter - nominal: 0.33 in
Bundle Diameter: 4.53 in. (115mm)
Tensile Strength: 124 lb
Package Quantity: 100

Additional Info: Operating Temperature: 85 deg C (185 deg F)