Menu Search
PANDUIT #IT9115-CUV4Y

In-Line Tie, Cable; Nylon; 124 lb.; Yellow; 15.4 in. Long

SKU # 07498344405
RoHS Compliant
Type: Cable Tie
Clip: Self-Locking
Length: 15.4 in.
Width: 0.35 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Yellow
Bundle Diameter - nominal: 4.50 in
Bundle Diameter: 4.53 in. (115mm)
Tensile Strength: 124 lb.
Package Quantity: 100

Additional Info: Parallel-entry cable tie that threads like a belt