The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PANDUIT #PLT6H-L

Pan-Ty® Tie, Cable; Nylon; 175 lb.; Natural; 20.9 in. Long

SKU # 07498354105 Manufacturer Series: PLT H Type
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Natural
Bundle Diameter: 6 in. (152mm)
Length: 21.9 in.
Bundle Diameter - nominal: 6 in.
Package Quantity: 50
Type: Cable Tie
Clip: Locking
Width: 0.35 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 175 lb.