Menu Search
PANDUIT #PLT1M-M55

Pan-Ty® Tie, Cable; Nylon; 18 lb.; 1 in. Bundle Dia.; Fluorescent Green

SKU # 07498328077 Manufacturer Series: PLT M Type
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 1 in. (25.4mm)
Color: Fluorescent Green
Length: 3.9 in.
Bundle Diameter - nominal: 1 in. (25.4mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.09 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 18 lb.