Menu Search
PANDUIT #PLT1M-L6-7

Pan-Ty® Tie, Cable; Nylon; 18 lb.; 1 in. Bundle Dia.; Blue/Violet Stripe

SKU # 07498353983 Manufacturer Series: PLT M Type
RoHS Compliant
View more versions of this product
Color: Blue/Violet Stripe
Bundle Diameter: 1 in. (25.4mm)
Length: 3.9 in.
Bundle Diameter - nominal: 1 in. (25.4mm)
Package Quantity: 50
Type: Cable Tie
Clip: Locking
Width: 0.09 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 18 lb.