Menu Search
PANDUIT #BT1M-C

Dome-Top® Tie, Cable; Metal Barb; Nylon; 18 lb.; Natural; Bundle dia.: 0.9 in.

SKU # 07498341302 Manufacturer Series: M Type
View more versions of this product
Bundle Diameter: 0.9 in. (23mm)
Color: Natural
Length: 4 in. (102mm)
Bundle Diameter - nominal: 0.9 in. (23mm)
Tensile Strength: 18 lb.
Package Quantity: 100
Type: Cable Tie
Clip: Self-Locking
Width: 0.095 in. (2.4mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb