Menu Search
PANDUIT #PLT1.5I-C20

Pan-Ty® Tie, Cable; Nylon; 40 lb.; 1.5 in. Bundle Dia.; Black

SKU # 07498354743 Manufacturer Series: PLT I Type
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Bundle Diameter: 1.5 in. (38.1mm)
Length: 5.6 in.
Bundle Diameter - nominal: 1.5 in.
Package Quantity: 100
Type: Cable Tie
Clip: Locking
Width: 0.14 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 40 lb.