Menu Search
PANDUIT #PLT3I-M20

Pan-Ty® Tie, Cable; Nylon; 40 lb.; 3 in. Bundle Dia.; Black

SKU # 07498356448 Manufacturer Series: PLT I Type
RoHS Compliant
View more versions of this product
Bundle Diameter: 3 in. (76.2mm)
Color: Black
Length: 11.5 in.
Bundle Diameter - nominal: 3 in.
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.14 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 40 lb.