Menu Search
PANDUIT #PLT4I-C14

Pan-Ty® Tie, Cable; Nylon; 40 lb.; 4 in. Bundle Dia.; Telephone Gray

SKU # 07498356565 Manufacturer Series: PLT I Type
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 4 in. (101.6mm)
Color: Telephone Gray
Length: 14.5 in.
Bundle Diameter - nominal: 4 in.
Package Quantity: 100
Type: Cable Tie
Clip: Locking
Width: 0.14 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 40 lb.