Menu Search

PANDUIT

Pan-Ty® Tie, Cable; Nylon; 40 lb.

(64 Product Options) Manufacturer Series: PLT I Type
  • Type: Cable Tie
  • Clip: Locking
  • Width: 0.14 in.
  • Tie Material: Nylon 6.6
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Cable Tie
Clip: Locking
Width: 0.14 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 40 lb.