Menu Search
Standard Cable Ties Tie, Cable; Nylon; 40 lb.; Black; 11.4 in. Long
PANDUIT #PLT3I-M0

Pan-Ty Tie, Cable; Nylon; 40 lb.; Black; 11.4 in. Long

SKU # 07498354053
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 11.4 in.
Width: 0.14 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in. (76mm)
Tensile Strength: 40 lb
Package Quantity: 1000