Menu Search
PANDUIT #BT3I-C

Dome-TopĀ® Tie, Cable; Nylon; 40 lb.; Natural; 11.3 in. Long

SKU # 07498341366 Manufacturer Series: I Type
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 11.3 in.
Width: 0.14 in.
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Bundle Diameter - nominal: 3 in.
Bundle Diameter: 3 in. (76mm)
Tensile Strength: 40 lb
Package Quantity: 100