Menu Search
PANDUIT #PLT2S-M7

Pan-Ty® Tie, Cable; Nylon; 50 lb.; 2 in. Bundle Dia.; Purple

SKU # 07498354923 Manufacturer Series: S Type
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 2 in. (50.8mm)
Color: Purple
Length: 7.4 in.
Bundle Diameter - nominal: 2 in. (50.8mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 50 lb.

Additional Info: Temperature: 185°F (85°C)