Menu Search
PANDUIT #PLT3S-M3

Pan-Ty® Tie, Cable; Nylon; 50 lb.; 3 in. Bundle Dia.; Orange

SKU # 07498356481 Manufacturer Series: S Type
RoHS Compliant
View more versions of this product
Color: Orange
Bundle Diameter: 3 in. (76.2mm)
Length: 11.5 in.
Bundle Diameter - nominal: 3 in. (76.2mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 50 lb.

Additional Info: Temperature: 185°F (85°C)