Menu Search
PANDUIT #PLT3S-M6

Pan-Ty® Tie, Cable; Nylon; 50 lb.; 3 in. Bundle Dia.; Blue

SKU # 07498356487 Manufacturer Series: S Type
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Bundle Diameter: 3 in. (76.2mm)
Length: 11.5 in.
Bundle Diameter - nominal: 3 in. (76.2mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 50 lb.

Additional Info: Temperature: 185°F (85°C)