Menu Search
PANDUIT #PLT3S-M8

Pan-Ty® Tie, Cable; Nylon; 50 lb.; 3 in. Bundle Dia.; Gray

SKU # 07498356489 Manufacturer Series: PLT S Type
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Gray
Bundle Diameter: 3 in. (76.2mm)
Length: 11.5 in.
Bundle Diameter - nominal: 3 in.
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.19 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 50 lb.

Additional Info: Temperature: 185°F (85°C)