Menu Search
PANDUIT #PLT4S-M3

Pan-Ty® Tie, Cable; Nylon; 50 lb.; 4 in. Bundle Dia.; Orange

SKU # 07498356620 Manufacturer Series: S Type
RoHS Compliant
View more versions of this product
Bundle Diameter: 4 in. (101.6mm)
Color: Orange
Length: 14.5 in.
Bundle Diameter - nominal: 4 in. (101.6mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 50 lb.

Additional Info: Temperature: 185°F (85°C)