The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search

PANDUIT

Pan-Ty® Tie, Cable; Nylon; 50 lb.

(86 Product Options) Manufacturer Series: S Type
  • Type: Cable Tie
  • Clip: Locking
  • Tie Material: Nylon 6.6
  • Clip Material: Nylon 6.6
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 50 lb.