Menu Search
Standard Cable Ties Tie, Cable; Nylon; 50 lb.; Black; 8 in. Long
PANDUIT #BT2S-M0

Dome-Top Barb-Ty Tie, Cable; Nylon; 50 lb.; Black; 8 in. Long

SKU # 07498341192
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Tie
Clip: Self-Locking
Length: 8 in.
Width: 0.18 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Tensile Strength: 50 lb
Package Quantity: 1000