Menu Search
PANDUIT #PLT2S-M

Pan-Ty® Tie, Cable; Nylon; 50 lb.; 2 in. Bundle Dia.; Natural

SKU # 07498354078 Manufacturer Series: S Type
RoHS Compliant
View more versions of this product
Bundle Diameter: 2 in. (50.8mm)
Color: Natural
Length: 7.4 in.
Bundle Diameter - nominal: 2 in. (50.8mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 50 lb.

Additional Info: Temperature: 185°F (85°C)