Menu Search
PANDUIT #S12-50-M0

StrongHold™ Tie, Cable; Nylon; Black; 50 lb.; 11.81 in. Long

SKU # 61305625812
RoHS Compliant
Type: Cable Tie
Clip: Locking
Length: 11.81 in.
Tie Material: Nylon
Color: Black
Bundle Diameter: 2.99 in. (75.95mm)
Tensile Strength: 50 lb.
Package Quantity: 1000

Operating Temp: -40° to +85°C. UL Listed; Plenum Rated AH-2 for indoor use