Menu Search
PANDUIT #S7-50-M0

StrongHold™ Tie, Cable; Nylon; Black; 50 lb.; 7.4 in. Long

SKU # 61305625800
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Locking
Length: 7.4 in.
Tie Material: Nylon
Color: Black
Bundle Diameter: 1.81 in. (45.97mm)
Tensile Strength: 50 lb.
Package Quantity: 1000

Operating Temp: -40° to +85°C. UL Listed; Plenum Rated AH-2 for indoor use