Menu Search
PANDUIT #PLT6LH-C0

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 120 lb.; Black; 6 in. Bundle Dia.

SKU # 07498336894 Manufacturer Series: LH Type
RoHS Compliant
View more versions of this product
Bundle Diameter: 6 in. (152.4mm)
Length: 21.9 in.
Bundle Diameter - nominal: 6 in.
Package Quantity: 100
Type: Cable Tie
Clip: Locking
Width: 0.3 in.
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black
Tensile Strength: 120 lb.