Menu Search
PANDUIT #PLT7LH-C0

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 120 lb.; Black; 7 in. Bundle Dia.

SKU # 07498338736 Manufacturer Series: LH Type
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 7 in. (177.8mm)
Length: 24.7 in.
Bundle Diameter - nominal: 7 in.
Package Quantity: 100
Type: Cable Tie
Clip: Locking
Width: 0.3 in.
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black
Tensile Strength: 120 lb.