Menu Search
Cable and Wire Management Cable Ties Standard Cable Ties Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 120 lb.; Black

PANDUIT

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 120 lb.; Black

(9 Product Options) Manufacturer Series: LH Type
  • Type: Cable Tie
  • Clip: Locking
  • Width: 0.3 in.
  • Tie Material: Nylon 6.6, Weather-resistant
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Cable Tie
Clip: Locking
Width: 0.3 in.
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black
Tensile Strength: 120 lb.