The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PANDUIT #PLT1.5S-C0

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 50 lb.; 1.5 in. Bundle Dia.; Black

SKU # 07498354057 Manufacturer Series: S Type
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 1.5 in. (38.1mm)
Length: 6.2 in.
Bundle Diameter - nominal: 1.5 in.
Package Quantity: 100
Type: Cable Tie
Clip: Locking
Width: 0.19 in.
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black
Tensile Strength: 50 lb.