Menu Search
PANDUIT #PLT2S-M0

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 50 lb.; 2 in. Bundle Dia.; Black

SKU # 07498354079 Manufacturer Series: S Type
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 2 in. (51mm)
Length: 7.4 in.
Bundle Diameter - nominal: 2 in. (51mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.19 in.
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black
Tensile Strength: 50 lb.