Menu Search
PANDUIT #MLT2S-CP

Pan-Steel Tie, Cable; Stainless Steel; 200 lb; 7.9 in. long; Max. dia.: 2 in.

SKU # 07498354400
View more versions of this product
Length: 7.9 in.
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.18 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Tensile Strength: 200 lb.
Package Quantity: 100

Additional Info: Material Specification: Type 304 Stainless Steel