Menu Search
PANDUIT #MLT2S-L

Pan-Steel Tie, Cable; Stainless Steel; 200 lb.; Natural; 7.9 in. Long

SKU # 07498328704
Length: 7.9 in.
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.18 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Color: Natural
Tensile Strength: 200 lb.
Package Quantity: 50

Additional Info: Material Specification: Type 304 Stainless Steel, Temperature Range: -80 to 538 deg C (-112 to 1000 deg F)