Menu Search
PANDUIT #MLT2.7S-CP

Pan-Steel Tie, Cable; Stainless Steel; 200 lb; 10.5 in. long; Max. dia.: 2.7 in.

SKU # 07498338963
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 10.5 in.
Bundle Diameter - nominal: 2.50 in
Bundle Diameter: 2.7 in. (69mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.18 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Tensile Strength: 200 lb
Package Quantity: 100

Additional Info: Material Specification: Type 304 Stainless Steel