Menu Search
Cable and Wire Management Cable Ties Standard Cable Ties Pan-Steel Tie, Cable; Stainless Steel; 200 lb

PANDUIT

Pan-Steel Tie, Cable; Stainless Steel; 200 lb

(7 Product Options)
  • Type: Cable Tie
  • Clip: Self-Locking
  • Width: 0.18 in.
  • Tie Material: Stainless Steel
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Cable Tie
Clip: Self-Locking
Width: 0.18 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Tensile Strength: 200 lb.
Package Quantity: 100