Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Cable and Wire Management
Cable Ties
Standard Cable Ties
Pan-Steel Tie, Cable; Stainless Steel; 250 lb.
PANDUIT
Pan-Steel
Tie, Cable; Stainless Steel; 250 lb.
(4 Product Options)
Manufacturer Series: MLTC
Type:
Cable Tie
Clip:
Self-Locking
Tie Material:
Stainless Steel, Nylon Coated
Tensile Strength:
250 lb.
View All Specifications
Filter Table
Filters
Done
Filter Table By
Loading...
Loading...
Loading...
Applied Filters
Clear Filters
Part #
-
-
Specifications
Type:
Cable Tie
Clip:
Self-Locking
Tie Material:
Stainless Steel, Nylon Coated
Tensile Strength:
250 lb.
Package Quantity:
50