Menu Search
PANDUIT #MLT4H-LP

Pan-Steel Tie, Cable; Stainless Steel; 450 lb; 14.2 in. long; Max. dia.: 4 in.

SKU # 07498354387
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 14.2 in.
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.3 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Tensile Strength: 450 lb.
Package Quantity: 50

Additional Info: Material Specification: Type 304 Stainless Steel