Menu Search
Standard Cable Ties Tie, Cable; Nylon; 18 lb.; Natural; 3.62 in. Long

THOMAS & BETTS #TY23M-100

Ty-RapĀ® Tie, Cable; Nylon; 18 lb.; Natural; 3.62 in. Long

SKU #78621065211
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Tie
Length: 3.62 in.
Width: 0.09 in.
Tie Material: Nylon
Color: Natural
Bundle Diameter - nominal: 0.63 in.
Bundle Diameter: 0.63 in. (16mm)
Tensile Strength: 18 lb
Package Quantity: 100

Additional Info: Operating Temperature: 85 Deg C (185 Deg F)