Menu Search
THOMAS & BETTS #TY24MX-100

Ty-RapĀ® Tie, Cable; Nylon; 30 lb.; Black; 5.5 in. Long

SKU # 78621065257
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 5.5 in.
Width: 0.14 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 1.00 in
Bundle Diameter: 1.12 in. (28mm)
Tensile Strength: 30 lb
Package Quantity: 100