Menu Search
ABB INSTALLATION PRODUCTS #TY526M

Ty-Rap® Tie, Cable; Nylon; 30 lb.; Natural; 3 in. Bundle Dia.

SKU # 78621082549
View more versions of this product
Bundle Diameter: 3 in. (76.2mm)
Length: 11.1 in.
Bundle Diameter - nominal: 3 in. (76.2mm)
Package Quantity: 100
Type: Cable Tie
Clip: Locking
Width: 0.14 in.
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Tensile Strength: 30 lb.

Additional Info: Indoor only