Menu Search
THOMAS & BETTS #L-11-50-9-D

Tie, Cable; Nylon; 50 lb.; Natural; 11.1 in. Long

SKU # 72849491130 Manufacturer Series: 50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Natural
Length: 11.1 in.
Tie Material: Nylon, Standard
Bundle Diameter - nominal: 3.00 in
Bundle Diameter: 3 in. (76mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.19 in.
Clip Material: Nylon
Tensile Strength: 50 lb
Package Quantity: 500