Menu Search
THOMAS & BETTS #TY28MX-100

Ty-RapĀ® Tie, Cable; Nylon; 50 lb.; Black; 14.2 in. Long

SKU # 78621065263
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Tie
Clip: Self-Locking
Length: 14.2 in.
Width: 0.19 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 50 lb
Package Quantity: 100