Menu Search
Standard Cable Ties Tie, Cable; Nylon; 50 lb.; Blue; 7.31 in. Long

THOMAS & BETTS #TY525M-NDT

Ty-RapĀ® Tie, Cable; Nylon; 50 lb.; Blue; 7.31 in. Long

SKU #78621099533
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Tie
Clip: Self-Locking
Length: 7.31 in.
Width: 0.18 in.
Tie Material: Nylon, Detectable
Clip Material: Stainless Steel
Color: Blue
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.75 in.
Bundle Diameter Max - mm: 44mm
Tensile Strength: 50 lb
Package Quantity: 100

Additional Info: Application: Food, beverage and pharmaceutical processing