Menu Search

THOMAS & BETTS #L-7-50-2-C

Ty-Fast Tie, Cable; Nylon; 50 lb.; Red; 7.5 in. Long

SKU: 72849411591
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Cable Tie
Length: 7.5 in.
Width: 0.187 in.
Tie Material: Nylon
Clip Material: Nylon
Color: Red
Bundle Diameter: 1.75 in.
Bundle Diameter Max - mm: 44.45mm
Tensile Strength: 50 lb
Package Quantity: 100
Additional Info: Operating Temperature: -40 to 85degC (-40 to 185degF)