Menu Search
ABB INSTALLATION PRODUCTS #L-7-50-4-C

Thomas and BettsĀ® Tie, Cable; Nylon; 50 lb.; Yellow; 7.5 in. Long

SKU # 72849411103 Manufacturer Series: Ty-Fast
RoHS Compliant
Type: Cable Tie
Length: 7.5 in.
Width: 0.187 in.
Tie Material: Nylon
Clip Material: Nylon
Color: Yellow
Bundle Diameter: 1.75 in. (44.45mm)
Tensile Strength: 50 lb.
Package Quantity: 100

Additional Info: Operating Temperature: -40 to 85degC (-40 to 185degF)